Skip to content Skip to navigation menu
US Tsubaki Inc.BS95-90

BS95-90

BS Series BS85 - BS135 Cam Clutch
Item #111051474
  • Backstopping Cam Clutch
  • 9.055 in Outside Dia
  • 90 mm Bore
  • 5782.5 ft lb Torque Capacity
US Tsubaki Inc.BS95-90
    Shipment Options
  • Backstopping Cam Clutch
  • 9.055 in Outside Dia
  • 90 mm Bore
  • 5782.5 ft lb Torque Capacity
Type Backstopping
Inch/Metric Inch
Torque Capacity 5782 1/2 lb/ft
Outside Dia. 9.055 in
Drag Torque 7.228 ft lb
Weight 72.0 LB
EAN or UPC 97039689269
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison