Product details
- Backstopping Cam Clutch
- 3.268 in Outside Dia
- 25 mm Bore
- 159 ft lb Torque Capacity
Specifications
Inch/Metric | Inch |
Outside Dia. | 3.268 in |
Torque Capacity | 159 lb/ft |
Type | Backstopping |
Weight | 2.3 LB |
EAN or UPC | 97039150929 |
Have an account? Sign in
Inch/Metric | Inch |
Outside Dia. | 3.268 in |
Torque Capacity | 159 lb/ft |
Type | Backstopping |
Weight | 2.3 LB |
EAN or UPC | 97039150929 |