Product details
- Backstopping Cam Clutch
- 4.646 in Outside Dia
- 40 mm Bore
- 1062 ft lb Torque Capacity
Specifications
Type | Backstopping |
Inch/Metric | Inch |
Outside Dia. | 4.646 in |
Torque Capacity | 1062 lb/ft |
Weight | 9.0 LB |
EAN or UPC | 97039490902 |
Have an account? Sign in
Type | Backstopping |
Inch/Metric | Inch |
Outside Dia. | 4.646 in |
Torque Capacity | 1062 lb/ft |
Weight | 9.0 LB |
EAN or UPC | 97039490902 |