Product details
- Backstopping Cam Clutch
- 6.496 in Outside Dia
- 55 mm Bore
- 2316 ft lb Torque Capacity
Specifications
Type | Backstopping |
Inch/Metric | Inch |
Outside Dia. | 6.496 in |
Torque Capacity | 2316 lb/ft |
Weight | 18.0 LB |
EAN or UPC | 97039684752 |
Have an account? Sign in
Type | Backstopping |
Inch/Metric | Inch |
Outside Dia. | 6.496 in |
Torque Capacity | 2316 lb/ft |
Weight | 18.0 LB |
EAN or UPC | 97039684752 |