- General Purpose Cam Clutch
- 1.85 in Outside Dia
- 18.8 mm Bore
- 52 ft lb Torque Capacity
Inch/Metric | Inch |
Drag Torque | 0.074 ft lb |
Type | General Purpose |
Torque Capacity | 52 lb/ft |
Outside Dia. | 1.85 in |
Weight | 0.8 LB |
EAN or UPC | 97039957801 |
Inch/Metric | Inch |
Drag Torque | 0.074 ft lb |
Type | General Purpose |
Torque Capacity | 52 lb/ft |
Outside Dia. | 1.85 in |
Weight | 0.8 LB |
EAN or UPC | 97039957801 |