- General Purpose Cam Clutch
- 2.046 in Outside Dia
- 23.62 mm Bore
- 81 ft lb Torque Capacity
Type | General Purpose |
Inch/Metric | Inch |
Torque Capacity | 81 lb/ft |
Outside Dia. | 2.046 in |
Drag Torque | 0.148 ft lb |
Weight | 1.0 LB |
EAN or UPC | 97039957818 |
Type | General Purpose |
Inch/Metric | Inch |
Torque Capacity | 81 lb/ft |
Outside Dia. | 2.046 in |
Drag Torque | 0.148 ft lb |
Weight | 1.0 LB |
EAN or UPC | 97039957818 |