Product details
- Sprocket for #80-2 Chain, 14 Teeth, 2 Strand, Taper Lock Bushed, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Outside Dia. | 4.982 in |
Hardened Teeth | With Hardened Teeth |
Sprocket Style | A |
Type | A |
No. of Strands Across | 2 |
Hub Dia. | 3 1/8 in |
Bushing Bore [Min] | 0.5 in |
Chain Pitch | 1.000 in |
Material | Steel |
Bushing Bore [Max] | 2 in |
Inch/Metric | Inch |
Bore Range | 2 in |
No. of Teeth | 14 |
Tooth Width | 0.557 in |
Pitch Diameter | 4.494 in |
Chain No. | 80-2 |
Bushing Type | Taper Lock |
Bushing Series | 2012 |
Length Through Bore | 1.25 in |
Weight | 3.5 LB |
EAN or UPC | 97039365965 |