Product details
- Backstopping Cam Clutch
- 3.936 in Outside Dia
- 38.1 mm Bore
- 488 ft lb Torque Capacity
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
Specifications
Bore Size [Min] | 1 1/2 in |
Inch/Metric | Inch |
Torque | 488.0 ft lb |
Bore Size [Max] | 1.5005 in |
Used With Reducer Model | TXT609A, TXT615A, TXT625A, TXT605, TXT609, TXT615, TXT625, TDT615, TDT625, TDT615A, TDT625A, T16 |
Outside Dia. | 3.9360 in |
Type | Backstopping |
Torque (Foot Pounds) | 488 |
Weight | 3.14 LB |
EAN or UPC | 97039715975 |