Product details
- Backstopping Cam Clutch
- 4.499 in Outside Dia
- 44.45 mm Bore
- 625 ft lb Torque Capacity
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
Specifications
Torque | 625.0 ft lb |
Torque (Foot Pounds) | 901 |
Used With Reducer Model | TXT815A, TXT825A, TXT15A, TXT926A, TXT815, TXT825, TXT915, TXT926, TDT115, TDT1125, TD815, TD825, TD815A, TD825A, TD915, TD1115, |
Outside Dia. | 4.4990 in |
Bore Size [Max] | 1.7505 in |
Inch/Metric | Inch |
Bore Size [Min] | 1 3/4 in |
Type | Backstopping |
Weight | 4.07 LB |
EAN or UPC | 97039716040 |