Product details
- Genreal Purpose Cam Clutch
- 4.25 in Outside Dia
- 1.25 in Bore
- 1195 ft lb Torque Capacity
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
Specifications
Torque | 1,195.0 ft lb |
Bore Size | 1 1/4 in |
Drag Torque | 0.38 ft lb |
Torque (Foot Pounds) | 1195 |
O.D. | 4 1/4 in |
Weight | 11.0 LB |
EAN or UPC | 97039714084 |