- General Purpose Cam Clutch
- 7.125 in Outside Dia
- 57.15 mm Bore
- 4336.9 ft lb Torque Capacity
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
Type | General Purpose |
Drag Torque | 1.254 ft lb |
Inside Dia. | 1.9380 in |
Inch/Metric | Inch |
Bore Size | 2 1/4 in |
Torque | 4,336.9 ft lb |
Torque (Foot Pounds) | 5163 |
O.D. | 7 1/8 in |
Weight | 44.0 LB |
EAN or UPC | 97039253323 |