- General Purpose Cam Clutch
- 10 in Outside Dia
- 95.25 mm Bore
- 12981.1 ft lb Torque Capacity
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
Torque Capacity | 12981.1 lb/ft |
Inch/Metric | Inch |
Inside Dia. | 3 in |
Drag Torque | 3.975 ft lb |
Outside Dia. | 10 in |
Type | General Purpose |
Weight | 105.0 LB |
EAN or UPC | 97039686305 |