- Indexing Cam Clutch
- 10 in Outside Dia
- 100 mm Bore
- 12981.1 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
Outside Dia. | 10 in |
Drag Torque | 6.144 ft lb |
Type | Indexing |
Torque Capacity | 12981.1 lb/ft |
Inch/Metric | Inch |
Inside Dia. | 3 in |
Weight | 105.0 LB |
EAN or UPC | 97039687180 |