- Indexing Cam Clutch
- 12 in Outside Dia
- 120.65 mm Bore
- 18070.2 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
Inside Dia. | 3.937 in |
Torque Capacity | 18070.2 lb/ft |
Inch/Metric | Inch |
Drag Torque | 6.94 ft lb |
Outside Dia. | 12 in |
Type | Indexing |
Weight | 160.0 LB |
EAN or UPC | 97039687319 |