- Genreal Purpose Cam Clutch
- 4.449 in Outside Dia
- 1.50 in Bore
- 1365 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
Bore Size | 1 1/2 in |
Rotation | Left Hand |
Drag Torque | 0.29 ft lb |
Torque | 1,365.0 ft lb |
O.D. | 4.4490 in |
Torque (Foot Pounds) | 1365 |
Weight | 8.0 LB |
EAN or UPC | 97039715364 |