- General Purpose Cam Clutch
- 2.875 in Outside Dia
- 19.99 mm Bore
- 281.7 ft lb Torque Capacity
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
Outside Dia. | 2.875 in |
Inch/Metric | Inch |
Drag Torque | 0.148 ft lb |
Type | General Purpose |
Rotation | Right Hand |
Enclosure | Double Shielded |
Torque Capacity | 281.7 lb/ft |
Weight | 2.5 LB |
EAN or UPC | 97039256935 |