Product details
- Genreal Purpose Cam Clutch
- 2.875 in Outside Dia
- .75 in Bore
- 301 ft lb Torque Capacity
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
Specifications
Torque | 301.0 ft lb |
Rotation | Right Hand |
O.D. | 2 7/8 in |
Torque (Foot Pounds) | 301 |
Bore Size | 3/4 in |
Drag Torque | 0.15 ft lb |
Weight | 2.5 LB |
EAN or UPC | 97039715463 |