- General Purpose Cam Clutch
- 1.378 in Outside Dia
- 12 mm Bore
- 13.3 ft lb Torque Capacity
description
- TFS Series Cam Clutch is a sprag type clutch designed for press t installation. Sprag type designs typically have a higher torque capacity than a similarly sized ramp & roller type clutch. TFS has two vertical keyways on the outer race to assist with locating. Outside dimensions are the same as Series 63 ball bearings. This design is ideal for general inner or outer race overrunning applications. Since the TFS Series does not include an integral bearing, installing the TFS Cam Clutch next to a bearing which handles both the axial and radial loads is the typical application. TFS Series ships pre-lubricated with oil.
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
| Drag Torque | 0.03 ft lb |
| Bore Size | 12 mm |
| Type | Overruning |
| Series | TFS |
| Overall Width | 13 mm |
| Torque Capacity | 13.3 lb/ft |
| Outside Dia. | 35 mm |
| Inch/Metric | Inch |
| Keyway | Two Vertical Keyways on Outer Race |
| Weight | 0.2 LB |
| EAN or UPC | 97039970763 |

