Product details
- General Purpose Cam Clutch
- 2.441 in Outside Dia
- 25 mm Bore
- 94.4 ft lb Torque Capacity
features
- Uses industry standard 62 series (TSS) or 63 series (TFS) ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways (TFS)
- Metric dimensions
- High speed systems with low profile requirements
Specifications
Torque | 94.4 ft lb |
Outside Dia. | 2.4410 in |
Drag Torque | 0.14 ft lb |
Torque (Foot Pounds) | 94 |
Type | General Purpose |
Inch/Metric | Inch |
Bore Size | 25.0000 mm |
Weight | 0.9 LB |
EAN or UPC | 97039257659 |