- General Purpose Cam Clutch
- 1.85 in Outside Dia
- 20 mm Bore
- 30.2 ft lb Torque Capacity
applications
- High speed systems with low profile requirements
features
- Uses industry standard 62 series ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways
- Metric dimensions
Drag Torque | 0.007 ft lb |
Outside Dia. | 1.85 in |
Type | General Purpose |
Inch/Metric | Inch |
Torque Capacity | 30.2 lb/ft |
Weight | 0.3 LB |
EAN or UPC | 97039257826 |