- General-Duty Knot Wire Cup Brush
- 2 3/4 in Diameter
- Steel Wire Material
Dia. | 2.75 in |
Used With | Right-Angled Grinders |
Arbor Thread - TPI or Pitch | 3/8 in - 24 UNF |
Type | Arbor Hole Brush |
Bristle Dia. | 0.02 in |
Wire Material | Steel |
RPM [Max] | 14000 rpm |
Trim Length | 1 in |
Applicable Materials | Rust, Paint, Oxides, Scale |
Weight | 0.75 LB |