
- Stem-Mounted Conflex Brush
- 2 in Diameter
RPM [Max] | 20000 rpm |
Dia. | 2 in |
Trim Length | 1/2 in |
Stem Diameter | 1/4 in |
Structure | Crimped |
Wire Material | Stainless Steel |
Type | Mounted Brush |
Used With | Power Drills, Die Grinders, Right-Angle Air Die Grinders |
Wire Size [Nom] | 0.0118 in |
Weight | 0.1 LB |
