text.skipToContent text.skipToNavigation


1146

12 Point Combination Wrench

Item #111204281
each
    Shipment Options
  • Made in USAMade in USA

Product details

  • 12 Pt Combination Wrench
  • Satin
  • 1 7/16" Opening
  • Length 21"

features

  • Made in the USA with US manufactured steel
  • Patented Wright grip design
  • 80% stronger than other conventional wrenches
  • Additional steel in neck for increased strength
  • Serrations inside both jaws for better seating and tighter grip

Specifications

Inch/Metric Inch
Finish Satin
Overall Length 21 in
Opening 1 7/16
No. of Points 12
Type Open, Box
Open End Width 3 in
Box End Thickness 15/16 in
Open End Thickness 47/64 in
Wrench Type Combination
Weight 4.85 LB
EAN or UPC 76799011466

Supporting Documents

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison