text.skipToContent text.skipToNavigation


0302-04

0302 Series SAE 37° (JIC) Flare Short Nut

Item #100141237
each

Product details

  • 2 Piece Nut (Short) for use w/ 1/4" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Short
Fitting Description 2 Piece Nut (Short)
End Size 1/4 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 9/16 in
Overall Length 0.59 in
Tube O.D. 1/4 in
End Types 2 JIC 37°
Weight 0.02 LB

You May Also Like