Product details
- 2 Piece Nut (Short) for use w/ 5/16" O.D. Tube
Specifications
Hex Size | 5/8 in |
Material | Steel |
SAE Reference No. | N/A |
End Types | JIC 37° |
No. of Ends | 1 |
Fitting Type | Nut, Short |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
End Size | 5/16 JIC(f) |
End Types 2 | JIC 37° |
Overall Length | 0.59 in |
Fitting Description | 2 Piece Nut (Short) |
Weight | 0.03 LB |