text.skipToContent text.skipToNavigation


0302-12

0302 Series SAE 37° (JIC) Flare Short Nut

Item #100141242
each
    Shipment Options

Product details

  • 2 Piece Nut (Short) for use w/ 3/4" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Short
Fitting Description 2 Piece Nut (Short)
End Size 3/4 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 1/4 in
Overall Length 1.14 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Weight 0.183 LB

You May Also Like