Product details
- 2 Piece Nut (Short) for use w/ 1" O.D. Tube
Specifications
Fitting Description | 2 Piece Nut (Short) |
SAE Reference No. | N/A |
Fitting Angle | Straight |
No. of Ends | 1 |
Hex Size | 1 1/2 in |
End Types | JIC 37° |
End Size | 1 JIC(f) |
Tube O.D. | 1 in |
Fitting Type | Nut, Short |
Material | Steel |
End Types 2 | JIC 37° |
Overall Length | 1.281 in |
Weight | 0.25 LB |