Product details
- 2 Piece Nut for use w/ 3/4" O.D. Tube
Specifications
Fitting Angle | Straight |
End Size | 3/4 JIC(f) |
Tube O.D. | 3/4 in |
End Types | JIC 37° |
Material | Steel |
Overall Length | 1.66 in |
Hex Size | 1 1/4 in |
Fitting Type | Nut |
Fitting Description | 2 Piece Nut |
SAE Reference No. | 070111 |
No. of Ends | 1 |
End Types 2 | JIC 37° |
Weight | 0.236 LB |