text.skipToContent text.skipToNavigation


0304-14

0304 Series SAE 37° (JIC) Flare Standard Nut

Item #100141252
each
    Shipment Options

Alternate Products

Product details

  • 2 Piece Nut for use w/ 7/8" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut
Fitting Description 2 Piece Nut
End Size 7/8 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070111
Hex Size 1 3/8 in
Overall Length 1.81 in
Tube O.D. 7/8 in
End Types 2 JIC 37°
Weight 0.28 LB

You May Also Like