text.skipToContent text.skipToNavigation


0304-20

0304 Series SAE 37° (JIC) Flare Standard Nut

Item #100141254
each

Alternate Products

Product details

  • 2 Piece Nut for use w/ 1 1/4" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut
Fitting Description 2 Piece Nut
End Size 1 1/4 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070111
Hex Size 2 in
Overall Length 2.19 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
Weight 1.22 LB

You May Also Like