Product details
- 2 Piece Nut for use w/ 1 1/2" O.D. Tube
Specifications
No. of Ends | 1 |
Fitting Description | 2 Piece Nut |
Fitting Type | Nut |
Hex Size | 2 1/4 in |
SAE Reference No. | 070111 |
Material | Steel |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
End Size | 1 1/2 JIC(f) |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Overall Length | 2.31 in |
Weight | 1.24 LB |