Product details
- Cap for use w/ 1/8" Male 37° JIC Fitting
Specifications
Fitting Description | Cap |
No. of Ends | 1 |
Tube O.D. | 1/8 in |
Material | Steel |
Fitting Type | Cap |
End Size | 1/8 JIC(f) |
Overall Length | 0.5 in |
End Types | JIC 37° |
Hex Size | 3/8 in |
Fitting Angle | Straight |
SAE Reference No. | 070112 |
End Types 2 | JIC 37° |
Weight | 0.013 LB |