text.skipToContent text.skipToNavigation


0304-C-04-SS

0304 Series SAE 37° (JIC) Flare Standard Nut

Item #100141263

Alternate Products

Product details

  • Cap for use w/ 1/4" Male 37° JIC Fitting
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Cap
Fitting Description Cap
End Size 1/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070112
Hex Size 9/16 in
Overall Length 0.59 in
Tube O.D. 1/4 in
End Types 2 JIC 37°
Weight 0.03 LB

You May Also Like