text.skipToContent text.skipToNavigation


0304-C-12-B

0304 Series SAE 37° (JIC) Flare Standard Nut

Item #100141273
each
    Shipment Options

Product details

  • Cap for use w/ 3/4" Male 37° JIC Fitting
  • Brass

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Cap
Fitting Description Cap
End Size 3/4 JIC(f)
Material Brass
Fitting Angle Straight
SAE Reference No. 070112
Hex Size 1 1/4 in
Overall Length 0.91 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like