text.skipToContent text.skipToNavigation


0306-12-SS

0306 Series SAE 37° (JIC) Flare Nut

Item #100141296
each

Product details

  • Bulkhead Nut for use w/ 3/4" O.D. Tube
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Bulkhead
Fitting Description Bulkhead Nut
End Size 3/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070118
Hex Size 1 3/8 in
Overall Length 0.41 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Weight 0.1 LB

You May Also Like