text.skipToContent text.skipToNavigation


0306-20

0306 Series SAE 37° (JIC) Flare Nut

Item #100141300
each
    Shipment Options

Alternate Products

Product details

  • Bulkhead Nut for use w/ 1 1/4" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Bulkhead
Fitting Description Bulkhead Nut
End Size 1 1/4 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070118
Hex Size 1 7/8 in
Overall Length 0.41 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
Weight 0.123 LB

You May Also Like