Product details
- Bulkhead Nut for use w/ 1 1/2" O.D. Tube
Specifications
No. of Ends | 1 |
Hex Size | 2 1/8 in |
Tube O.D. | 1 1/2 in |
End Size | 1 1/2 JIC(f) |
Fitting Description | Bulkhead Nut |
Overall Length | 0.41 in |
End Types 2 | JIC 37° |
SAE Reference No. | 070118 |
Fitting Type | Nut, Bulkhead |
Fitting Angle | Straight |
End Types | JIC 37° |
Material | Steel |
Weight | 0.144 LB |