text.skipToContent text.skipToNavigation


0306-32

0306 Series SAE 37° (JIC) Flare Nut

Item #100141304
each

Alternate Products

Product details

  • Bulkhead Nut for use w/ 2" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Bulkhead
Fitting Description Bulkhead Nut
End Size 2 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070118
Hex Size 2 3/4 in
Overall Length 0.41 in
Tube O.D. 2 in
End Types 2 JIC 37°
Weight 0.187 LB

You May Also Like