Product details
- Backup Lock Nut for use w/ 1/4" O.D. Tube
Specifications
Hex Size | 9/16 in |
No. of Ends | 1 |
Fitting Type | Nut, Backup Lock |
Fitting Description | Backup Lock Nut |
Fitting Angle | Straight |
Material | Steel |
Overall Length | 0.25 in |
End Size | 1/4 JIC(f) |
SAE Reference No. | 070117 |
Tube O.D. | 1/4 in |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Weight | 0.011 LB |