text.skipToContent text.skipToNavigation


0306-N-05

0306-N Series SAE 37° (JIC) Flare Nut

Item #100141309
each
    Shipment Options

Product details

  • Backup Lock Nut for use w/ 5/16" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Backup Lock
Fitting Description Backup Lock Nut
End Size 5/16 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070117
Hex Size 5/8 in
Overall Length 1/4 in
Tube O.D. 5/16 in
End Types 2 JIC 37°
Weight 0.025 LB

You May Also Like