text.skipToContent text.skipToNavigation


0306-N-06-SS

0306-N Series SAE 37° (JIC) Flare Nut

Item #100141311
each

Product details

  • Backup Lock Nut for use w/ 3/8" O.D. Tube
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Backup Lock
Fitting Description Backup Lock Nut
End Size 3/8 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070117
Hex Size 11/16 in
Overall Length 0.27 in
Tube O.D. 3/8 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like