text.skipToContent text.skipToNavigation


0306-N-08

0306-N Series SAE 37° (JIC) Flare Nut

Item #100141312
each

Alternate Products

Product details

  • Backup Lock Nut for use w/ 1/2" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Backup Lock
Fitting Description Backup Lock Nut
End Size 1/2 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070117
Hex Size 7/8 in
Overall Length 0.31 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
Weight 0.005 LB

You May Also Like