text.skipToContent text.skipToNavigation


0306-N-10

0306-N Series SAE 37° (JIC) Flare Nut

Item #100141313

Alternate Products

Product details

  • Backup Lock Nut for use w/ 3/16" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Backup Lock
Fitting Description Backup Lock Nut
End Size 5/8 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070117
Hex Size 1 in
Overall Length 0.36 in
Tube O.D. 5/8 in
End Types 2 JIC 37°
Weight 0.033 LB

You May Also Like