Product details
- Nut 3 Piece for use w/ 3/16" O.D. Tube
- Brass
Specifications
Fitting Angle | Straight |
Tube O.D. | 3/16 in |
Fitting Type | Nut |
Fitting Description | Nut Three Piece |
End Size | 3/16 JIC(f) |
End Types | JIC 37° |
Overall Length | 0.6 in |
No. of Ends | 1 |
SAE Reference No. | 070110 |
Hex Size | 7/16 in |
End Types 2 | JIC 37° |
Material | Brass |
Weight | 0.019 LB |