text.skipToContent text.skipToNavigation


0318-05

0318 Series SAE 37° (JIC) Flare Tube Nut

Item #100141325

Alternate Products

Product details

  • Nut 3 Piece for use w/ 5/16" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut
Fitting Description Nut Three Piece
End Size 5/16 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070110
Hex Size 5/8 in
Overall Length 0.67 in
Tube O.D. 5/16 in
End Types 2 JIC 37°
Weight 0.032 LB

You May Also Like