text.skipToContent text.skipToNavigation


0318-08-B

0318 Series SAE 37° (JIC) Flare Tube Nut

Item #100141331
each
    Shipment Options

Alternate Products

Product details

  • Nut 3 Piece for use w/ 1/2" O.D. Tube
  • Brass

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut
Fitting Description Nut Three Piece
End Size 1/2 JIC(f)
Material Brass
Fitting Angle Straight
SAE Reference No. 070110
Hex Size 7/8 in
Overall Length 0.84 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
Weight 0.075 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison