text.skipToContent text.skipToNavigation


0318-12-SS

0318 Series SAE 37° (JIC) Flare Tube Nut

Item #100141336

Alternate Products

Product details

  • Nut 3 Piece for use w/ 3/4" O.D. Tube
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut
Fitting Description Nut Three Piece
End Size 3/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070110
Hex Size 1 1/4 in
Overall Length 1.02 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Weight 0.18 LB

You May Also Like