Product details
- Nut 3 Piece for use w/ 1" O.D. Tube
- Stainless Steel
Specifications
Fitting Angle | Straight |
End Types 2 | JIC 37° |
Fitting Description | Nut Three Piece |
SAE Reference No. | 070110 |
Overall Length | 1.12 in |
No. of Ends | 1 |
Material | Stainless Steel |
Tube O.D. | 1 in |
Fitting Type | Nut |
Hex Size | 1 1/2 in |
End Types | JIC 37° |
End Size | 1 JIC(f) |
Weight | 0.23 LB |