text.skipToContent text.skipToNavigation


0318-32-SS

0318 Series SAE 37° (JIC) Flare Tube Nut

Item #100141348

Product details

  • Nut 3 Piece for use w/ 2" O.D. Tube
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut
Fitting Description Nut Three Piece
End Size 2 JIC(f)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070110
Hex Size 2 7/8 in
Overall Length 1.74 in
Tube O.D. 2 in
End Types 2 JIC 37°
Weight 1.24 LB

You May Also Like