Product details
- Nut 3 Piece for use w/ 2" O.D. Tube
Specifications
Fitting Angle | Straight |
Hex Size | 2 7/8 in |
End Types 2 | JIC 37° |
No. of Ends | 1 |
Tube O.D. | 2 in |
Fitting Type | Nut |
Material | Steel |
Fitting Description | Nut Three Piece |
Overall Length | 1.74 in |
SAE Reference No. | 070110 |
End Types | JIC 37° |
End Size | 2 JIC(f) |
Weight | 1.25 LB |